Wiremold AL2047-2 AL Series Aluminum Raceway Device Plate

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL2047-2
  • Rexel Part Number:

    615542
  • UPC:

    786776039023

Aluminum, 2-Gang, Switch, Receptacle Box with Open Back, AL Series. Size: 1-3/8" Depth.

$ 67.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL2047-2

Rexel Part # 615542

UPC 786776039023

UNSPSC 39121031

Color Aluminum

Family / Style AL Series

Material Aluminum

Product Depth 1 3/8 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch