Arrow Hart 2137V-BOX Wallplate 2g Blank Thrmst Box Mt Std Iv

  • Mfr/Brand Name:

    Arrow Hart
  • Mfr Number:

    2137V-BOX
  • Rexel Part Number:

    83123
  • UPC:

    032664315404

Wall Plate, Cooper Wiring Devices, Arrow Hartâ„¢, (2) Blank, Standard Size, 4.560 IN Width X 4.500 IN Height Size, 2 Gang, Material: Thermoset, 0.080 IN Thickness, Color: Ivory, Non Metallic Insulation, Screw, Box Mount, UL, cUL Listed For Residential Purpo

$ 466.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arrow Hart

Mfr Part # 2137V-BOX

Rexel Part # 83123

UPC 032664315404

UNSPSC 39121704

Color Ivory

Gangs 2

Material Thermoset

Mounting Box

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch