Arrow Hart 2139V-BOX Toggle Wallplate, 2-Gang, Ivory Thermoset, Standard

  • Mfr/Brand Name:

    Arrow Hart
  • Mfr Number:

    2139V-BOX
  • Rexel Part Number:

    107350
  • UPC:

    032664316005

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Ivory.

$ 162.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arrow Hart

Mfr Part # 2139V-BOX

Rexel Part # 107350

UPC 032664316005

UNSPSC 39121704

Color Ivory

Gangs 2

Material Thermoset

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch