GE Lighting RP2247 Toggle Wallplate, 2-Gang, White Nylon, 4 Low Voltage Switch

  • Mfr/Brand Name:

    GE Lighting
  • Mfr Number:

    RP2247
  • Rexel Part Number:

    587506
  • UPC:

    043180541208

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount, For (4) Low Voltage Switches - Color: White.

$ 16.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand GE Lighting

Mfr Part # RP2247

Rexel Part # 587506

UPC 043180541208

UNSPSC 39121406

Color White

Gangs 2

Material Nylon

Type Low Voltage Switch Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch