Pass & Seymour SP72-I 2-Gang, (2) 1.405", Ivory

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    SP72-I
  • Rexel Part Number:

    200852
  • UPC:

    78500768215

Wall Plate, 2-Gang, (2) Single Receptacle (1.405"), Thermoset, Smooth, Standard Size, Device Mount, Ivory.

$ 612.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # SP72-I

Rexel Part # 200852

UPC 78500768215

UNSPSC 39121704

Color Ivory

Gangs 2

Material Thermoset

Mounting Device

Opening 1.405 in

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch