Pass & Seymour TP2-LA Toggle Wallplate, 2-Gang, Light Almond Nylon, Standard

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP2-LA
  • Rexel Part Number:

    117588
  • UPC:

    785007274110

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Nylon, Device Mount - Color: Light Almond.

$ 130.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP2-LA

Rexel Part # 117588

UPC 785007274110

UNSPSC 39121704

Color Light Almond

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch