Pass & Seymour TP82-BK Duplex Wallplate, 2-Gang, Nylon, Black

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP82-BK
  • Rexel Part Number:

    116145
  • UPC:

    78500727520

Wall Plate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Black.

$ 135.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP82-BK

Rexel Part # 116145

UPC 78500727520

UNSPSC 39121704

Color Black

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch