Pass & Seymour TP82-OR Duplex Wallplate, 2-Gang, Nylon, Orange

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP82-OR
  • Rexel Part Number:

    280289
  • UPC:

    78500727626

Wall Plate, Duplex, 2-Gang, Nylon, TradeMaster, Standard Size, Device Mount, Orange.

$ 188.12 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP82-OR

Rexel Part # 280289

UPC 78500727626

UNSPSC 39121704

Color Orange

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch