Leviton 78016 Duplex Wallplate, 2-Gang, Thermoset, Light Almond, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    78016
  • Rexel Part Number:

    18434
  • UPC:

    078477277652

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

$ 189.17 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 78016

Rexel Part # 18434

UPC 078477277652

UNSPSC 39121704

Color Light Almond

Gangs 2

Material Plastic

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch