Leviton 80309-SW Screwless Decora Wallplate, 2-Gang, Polycarbonate, White, Standard

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


2-Gang, Decora Plus Device Decora Wallplate, Standard Size, Poly Carbonate, Snap-On Mount, Screwless Subplate - White.

$ 1,507.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80309-SW

Rexel Part # 28539

UPC 078477159880

UNSPSC 39121704

Color White

Gangs 2

Material Polycarbonate

Mounting Screwless

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch