Leviton 80409-T Decora/GFCI Wallplate, 2-Gang, Thermoset, Light Almond, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80409-T
  • Rexel Part Number:

    17358
  • UPC:

    078477276525

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

$ 98.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80409-T

Rexel Part # 17358

UPC 078477276525

UNSPSC 39121704

Color Light Almond

Gangs 2

Material Plastic

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch