Leviton 80709-I Toggle Wallplate, 2-Gang, Ivory Nylon, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80709-I
  • Rexel Part Number:

    8514
  • UPC:

    078477493601

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Ivory.

$ 124.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80709-I

Rexel Part # 8514

UPC 078477493601

UNSPSC 39121704

Color Ivory

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch