Leviton 80716-E Duplex Wallplate, 2-Gang, Nylon, Black, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80716-E
  • Rexel Part Number:

    8002
  • UPC:

    078477493977

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

$ 179.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80716-E

Rexel Part # 8002

UPC 078477493977

UNSPSC 39121704

Color Black

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch