Leviton 80716-I Duplex Wallplate, 2-Gang, Nylon, Ivory, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80716-I
  • Rexel Part Number:

    7955
  • UPC:

    078477494004

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory.

$ 144.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80716-I

Rexel Part # 7955

UPC 078477494004

UNSPSC 39121704

Color Ivory

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch