Leviton 80716-OIG 2G Duplex Isolated Ground Stamped Plate Orange

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80716-OIG
  • Rexel Part Number:

    259498
  • UPC:

    078477309971

2-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Hot Stamped Isolated Ground, Lettering Size 3/16-Inch - Orange

$ 1,712.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80716-OIG

Rexel Part # 259498

UPC 078477309971

UNSPSC 39121704

Color Orange

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch