Leviton 80716-ORG Duplex Wallplate, 2-Gang, Nylon, Orange, Standard, ISOLATED GROUND

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


2-gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, - Orange

$ 262.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80716-ORG

Rexel Part # 13970

UPC 078477787939

UNSPSC 39121704

Color Orange

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch