Leviton 80716-R Duplex Wallplate, 2-Gang, Nylon, Red, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80716-R
  • Rexel Part Number:

    7931
  • UPC:

    078477494028

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.

$ 179.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80716-R

Rexel Part # 7931

UPC 078477494028

UNSPSC 39121704

Color Red

Gangs 2

Material Nylon

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch