Leviton 81016 Duplex Wallplate, 2-Gang, Brass, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    81016
  • Rexel Part Number:

    197591
  • UPC:

    078477419908

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Brass, Device Mount - Brass.

$ 2,084.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 81016

Rexel Part # 197591

UPC 078477419908

UNSPSC 39121704

Color Brass

Gangs 2

Material Brass

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch