Leviton 84016-40 Duplex Wallplate, 2-Gang, Non-Magnetic Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84016-40
  • Rexel Part Number:

    9924
  • UPC:

    078477430507

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel.

$ 580.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84016-40

Rexel Part # 9924

UPC 078477430507

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch