Leviton 84016E40 Duplex Wallplate, 2-Gang, Non-Magnetic Stainless Steel, "EMERGENCY"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84016E40
  • Rexel Part Number:

    190725
  • UPC:

    078477203118

Duplex Wallplate, 2-Gang, Non-Magnetic Stainless Steel, Engraved "EMERGENCY"

$ 4,284.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84016E40

Rexel Part # 190725

UPC 078477203118

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch