Leviton 84025-40 Blank Wallplate, 2-Gang, 302 Stainless Steel, Standard, Box Mnt

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84025-40
  • Rexel Part Number:

    30336
  • UPC:

    078477431245

2-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.

$ 894.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84025-40

Rexel Part # 30336

UPC 078477431245

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Box

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch