Leviton 84039-40 2-Gang Wallplate, (1) Duplex, Type 302 Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84039-40
  • Rexel Part Number:

    30208
  • UPC:

    078477431801

2-Gang, 1-Duplex Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel.

$ 1,073.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84039-40

Rexel Part # 30208

UPC 078477431801

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch