Leviton 84092-40 2-Gang Single Rcpt Wallplate, (1) 1.406" Hole, 302 S. Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84092-40
  • Rexel Part Number:

    99326
  • UPC:

    078477780855

2-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Brushed Stainless Steel.

$ 1,171.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84092-40

Rexel Part # 99326

UPC 078477780855

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Opening 1.406 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch