Leviton 85016 Duplex Wallplate, 2-Gang, Thermoset, Brown, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85016
  • Rexel Part Number:

    29830
  • UPC:

    078477436509

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Brown.

$ 87.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85016

Rexel Part # 29830

UPC 078477436509

UNSPSC 39121704

Color Brown

Gangs 2

Material Plastic

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch