Leviton 85052 2-Gang Single Rcpt Wallplate, (2) 1.406" Hole, BR Thermoset

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85052
  • Rexel Part Number:

    240734
  • UPC:

    078477780435

2-Gang, (2) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoset, Device Mount - Color/Finish: Brown.

$ 484.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85052

Rexel Part # 240734

UPC 078477780435

UNSPSC 39121704

Color Brown

Gangs 2

Material Plastic

Mounting Device

Opening 1.406 in

Size Standard

Type Single Receptacle

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch