Leviton 86025 Blank Wallplate, 2-Gang, Thermoset, Ivory, Standard, Box Mount

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    86025
  • Rexel Part Number:

    10174
  • UPC:

    078477440001

2-Gang, No Device Blank Wallplate, Standard Size, Thermoset, Box Mount - Ivory.

$ 244.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 86025

Rexel Part # 10174

UPC 078477440001

UNSPSC 39121704

Color Ivory

Gangs 2

Material Plastic

Mounting Box

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch