Leviton 87016 Duplex Wallplate, 2-Gang, Thermoset, Gray, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    87016
  • Rexel Part Number:

    9098
  • UPC:

    078477810552

2-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Gray

$ 87.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 87016

Rexel Part # 9098

UPC 078477810552

UNSPSC 39121704

Color Gray

Gangs 2

Material Plastic

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch