Leviton S746-N 2-Gang Wallplate, (1) Decora/GFCI, 302 Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    S746-N
  • Rexel Part Number:

    93346
  • UPC:

    078477812433

2-gang 1-decora/foci Centered Device Decora Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel

$ 1,174.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # S746-N

Rexel Part # 93346

UPC 078477812433

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch