Lutron CW-2-LA Dimmer/Fan Control Wallplate, 2-Gang, Light Almond, Claro Series

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    CW-2-LA
  • Rexel Part Number:

    106484
  • UPC:

    027557513050

2-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Light Almond.

$ 6.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # CW-2-LA

Rexel Part # 106484

UPC 027557513050

UNSPSC 39121704

Color Light Almond

Family / Style Designer

Gangs 2

Material Plastic

Mounting Screwless

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch