Lutron CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    CW-2-WH
  • Rexel Part Number:

    82586
  • UPC:

    027557692113

2-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - White.

$ 7.80 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # CW-2-WH

Rexel Part # 82586

UPC 027557692113

UNSPSC 39121704

Color White

Family / Style Designer

Gangs 2

Material Plastic

Mounting Screwless

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch