Lutron FG-2-WH Toggle Wallplate, 2-Gang, White Gloss, Standard

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    FG-2-WH
  • Rexel Part Number:

    248235
  • UPC:

    027557554305

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: White Gloss.

$ 8.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # FG-2-WH

Rexel Part # 248235

UPC 027557554305

UNSPSC 39121704

Color White

Gangs 2

Material Plastic

Mounting Device

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch