Lutron SC-2-BI Dimmer/Fan Control Wallplate, 2-Gang, Satin Series, Biscuit Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-2-BI
  • Rexel Part Number:

    82705
  • UPC:

    027557508469

2-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Biscuit Satin.

$ 11.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-2-BI

Rexel Part # 82705

UPC 027557508469

UNSPSC 39121704

Color Biscuit

Family / Style Designer

Gangs 2

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch