Lutron SC-2-DS Dimmer/Fan Control Wallplate, 2-Gang, Satin Series, Desert Stone Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-2-DS
  • Rexel Part Number:

    82692
  • UPC:

    027557508483

2-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Desert Stone Satin.

$ 11.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-2-DS

Rexel Part # 82692

UPC 027557508483

UNSPSC 39121704

Color Desert Stone

Family / Style Designer

Gangs 2

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch