Lutron SC-2-GB Dimmer/Fan Control Wallplate, 2-Gang, Satin Series, Greenbriar Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-2-GB
  • Rexel Part Number:

    112619
  • UPC:

    027557175647

2-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Greenbriar.

$ 11.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-2-GB

Rexel Part # 112619

UPC 027557175647

UNSPSC 39121704

Color Greenbriar

Family / Style Designer

Gangs 2

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch