Mulberry Metal 41009 4" Square Oil Burner Cover, 2-Gang, 1/2" Raised, Red, White Letters

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    41009
  • Rexel Part Number:

    202729
  • UPC:

    09532741009

4" Square Oil Burner Cover, 2-Gang, 1/2" Raised, Red, White Letters

$ 679.80 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 41009

Rexel Part # 202729

UPC 09532741009

UNSPSC 39121304

Color Red

Gangs 2

Material Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch