Mulberry Metal 57102 Duplex Wallplate, 2-Gang, Stainless Steel, Princess

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    57102
  • Rexel Part Number:

    141178
  • UPC:

    09532757102

Duplex Wall Plate, 2-Gang, Stainless, Satin, Princess

$ 437.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 57102

Rexel Part # 141178

UPC 09532757102

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch