Mulberry Metal 64072 Toggle Switch Wallplate, 2-Gang, Polished Brass

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    64072
  • Rexel Part Number:

    125513
  • UPC:

    09532764072

MBY 64072 2G 040 POL.BRS.SW.

$ 1,388.00 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 64072

Rexel Part # 125513

UPC 09532764072

UNSPSC 39121704

Color Brass

Gangs 2

Material Brass

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch