Mulberry Metal 84102 Duplex Wallplate, 2-Gang, Steel, Ivory Semi-Gloss

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    84102
  • Rexel Part Number:

    201371
  • UPC:

    09532784102

Duplex Wall Plate, 2-Gang, Steel, Ivory, Smooth Semi Gloss

$ 145.16 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 84102

Rexel Part # 201371

UPC 09532784102

UNSPSC 39121704

Color Ivory

Gangs 2

Material Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch