Mulberry Metal 86072 Toggel Wallplate, 2-Gang, White Painted Steel, Standard

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    86072
  • Rexel Part Number:

    126879
  • UPC:

    095327860727

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Painted Steel, Device Mount - Color: White Semi-Gloss.

$ 145.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 86072

Rexel Part # 126879

UPC 095327860727

UNSPSC 39121704

Color White

Gangs 2

Material Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch