Mulberry Metal 86102 Duplex Wallplate, 2-Gang, Steel, White

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    86102
  • Rexel Part Number:

    126843
  • UPC:

    09532786102

Wall Plate, Duplex, 2-Gang, Steel, Standard Size, Device Mount, White - Semi-Gloss.

$ 145.16 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 86102

Rexel Part # 126843

UPC 09532786102

UNSPSC 39121704

Color White

Gangs 2

Material Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch