Mulberry Metal 93102 Duplex Wallplate, 2-Gang, Stainless Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    93102
  • Rexel Part Number:

    89760
  • UPC:

    09532793102

Duplex Wall Plate, 2-Gang, Stainless, Satin, Standard Size

$ 491.90 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 93102

Rexel Part # 89760

UPC 09532793102

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch