Mulberry Metal 94102 Duplex Wallplate, 2-Gang, Satin Brass

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    94102
  • Rexel Part Number:

    148871
  • UPC:

    09532794102

Duplex Wall Plate, 2-Gang, Satin Brass, Standard Size

$ 887.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 94102

Rexel Part # 148871

UPC 09532794102

UNSPSC 39121704

Color Satin Brass

Gangs 2

Material Brass

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch