Mulberry Metal 97072 Toggle Switch Wallplate, 2-Gang, Stainless, Satin, Standard

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97072
  • Rexel Part Number:

    125707
  • UPC:

    09532797072

Wall Plate, 2-Gang, Toggle Switch, Standard Size, Device Mount, Stainless Steel.

$ 361.13 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97072

Rexel Part # 125707

UPC 09532797072

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch