Mulberry Metal 97102 Duplex Wallplate, 2-Gang, Stainless Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97102
  • Rexel Part Number:

    125654
  • UPC:

    09532797102

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Stainless Steel, Device Mount, Satin Finish.

$ 361.13 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97102

Rexel Part # 125654

UPC 09532797102

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch