Mulberry Metal 97152 Blank, 2-Gang, Stainless, Satin, Standard

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97152
  • Rexel Part Number:

    3277
  • UPC:

    09532797152

Wallplate, Blank, 2-Gang, Stainless Steel 430. Satin Finish, Box Mount

$ 361.13 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97152

Rexel Part # 3277

UPC 09532797152

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Box Mount

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch