Mulberry Metal 97402 2-Gang, Decora Wall Plate, Stainless

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97402
  • Rexel Part Number:

    3185
  • UPC:

    09532797402

Wall Plate, Decora/GFCI, 2-Gang, Stainless Steel 430, Satin, Standard Size

$ 361.13 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97402

Rexel Part # 3185

UPC 09532797402

UNSPSC 39121704

Color Stainless Steel

Gangs 2

Material Stainless Steel

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch