Mulberry Metal 99072 2-Gang, Toggle Wall Plate, Ivory

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    99072
  • Rexel Part Number:

    124386
  • UPC:

    09532799072

Wall Plate, 2-Gang, Toggle Switch, Standard Size, Device Mount, Steel, Wrinkle, Ivory.

$ 152.81 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 99072

Rexel Part # 124386

UPC 09532799072

UNSPSC 39121704

Color Ivory

Gangs 1

Material Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch