Bizline 400CONDCLMP2HOLE Conduit Strap, 2-Hole, Size: 4", Material: PVC

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    400CONDCLMP2HOLE
  • Rexel Part Number:

    27429
  • UPC:

Conduit Strap, 2-Hole, Size: 4 Inch, Material: PVC

$ 267.19 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # 400CONDCLMP2HOLE

Rexel Part # 27429

UPC

UNSPSC 39131707

Diameter 4 in

Material PVC

Mounting 2-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch