Carlon E977JC PVC Conduit Strap, 2-Hole, Size: 2", Material: PVC

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    E977JC
  • Rexel Part Number:

    31835
  • UPC:

PVC Conduit Strap, 2-Hole, Size: 2 Inch, Material: PVC

$ 109.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # E977JC

Rexel Part # 31835

UPC

UNSPSC 39121311

Diameter 2 in

Material PVC

Mounting 2-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch