Arlington 356 Rigid Conduit Strap, 2-Hole, Size: 2-1/2", Material: Steel

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    356
  • Rexel Part Number:

    49725
  • UPC:

    01899700356

Rigid Conduit Strap, 2-Hole, Size: 2-1/2 Inch, Material: Steel

$ 181.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 356

Rexel Part # 49725

UPC 01899700356

UNSPSC 31162310

Diameter 2 1/2 in

Material Steel

Mounting 2-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch